FIRST AID ONLY Emergency Water and Food Rations
#Grup produk P109302388
   Spesifikasi
| UNSPSC | 42281904 | 
|---|---|
| Calories per Meal | 2400 | 
| Contains | Emergency Food Ration Pack | 
| People Served | 1 to 2 for Up To 2 Days | 
| Product Type | Emergency Food Ration Pack | 
| Shelf Life (year) | 5 | 
| Size (oz) | 17.7 | 
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah | 
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Emergency Food Ration Packet Size 17.7 oz People Served 1 to 2 for Up To 2 Days Calories per Meal 2 400 5 yr Shelf Life Contains Emergency Food Ration PackUlasan Produk
Tidak ada ulasan
 
        
 
    



















































































































































 
    
 
     
    
 
         Buka WhatsApp
                    Buka WhatsApp