ASIMETO Digital Thickness Gauge
#Grup produk P109244215
Sebelum PPN:
Rp2.899.900 - Rp5.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Range (inch) | 0-0.4 |
---|---|
Range (mm) | 0-10 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
- Resolution: .0005" or .00005" / 0.01mm or 0.001mm
- Designed for the measurement of paper, film, wire, sheet metal, jewelry, leather and similar materials.
- Measurement anvils are flat.
- Designed for the measurement of paper, film, wire, sheet metal, jewelry, leather and similar materials.
- Measurement anvils are flat.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan