Spesifikasi
| Data recording capacity | 30000×2ch |
|---|---|
| Measurement Humidity Range (%RH) | 10 to 95 |
| Minimum Humidity Display (%RH) | 1 |
| Dimensions (mm) | 78x26x58 (WxDxH) |
| Interface | IEEE802.11b/g/n Bluetooth4.2 USB2.0(MiniB) Protocol: HTTP(S), DHCP, DNS, SNTP |
| Measurement Temperature Range (°C) | 0 to 55 |
| Minimum Temperature Display (°C) | 0.1 |
| Power Supply (V) | 2 AA alkaline batteries (included), 2 AA nickel metal hydride batteries (sold separately), USB bus power (sold separately), AC adapter (sold separately) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Measurement target: temperature/humidity
- Sensor: THA-3001 (included)
- Number of data memory: 30000
- Measurement accuracy (℃): ±0.5
- Power supply: 2 AA alkaline batteries (included), 2 AA Ni-MH batteries (sold separately), USB bus power (sold separately), AC adapter (sold separately)
Term of use: Main unit operating environment: Temperature -10 to 60℃, humidity 90%RH or less (no condensation)
Country of Manufacture : Japan
- Sensor: THA-3001 (included)
- Number of data memory: 30000
- Measurement accuracy (℃): ±0.5
- Power supply: 2 AA alkaline batteries (included), 2 AA Ni-MH batteries (sold separately), USB bus power (sold separately), AC adapter (sold separately)
Term of use: Main unit operating environment: Temperature -10 to 60℃, humidity 90%RH or less (no condensation)
Country of Manufacture : Japan
Feature
A battery-powered data logger equipped with Bluetooth and wireless LAN functions.It also supports PC and USB communication.
Data is protected even in the event of a power outage.
It supports the secure communication method HTTPS.
Use
For temperature and humidity control in constant temperature warehouses, hospitals, museums, and building equipment.Ulasan Produk
Tidak ada ulasan




















































































































































