Spesifikasi
| Buckles (Chest/Leg) | Mating / Tongue |
|---|---|
| D-Ring Locations | Back; Chest; Hips |
| Harness Color | Green |
| Harness D-Ring Material | Steel |
| Harness Style | Vest |
| Includes Padding | Yes |
| Padding Location | Back, Shoulder, Waist |
| RFID Equipped | No |
| Safety features | Belt |
| Size | S/M |
| Weight Capacity (lbs) | 420 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Vest-style safety harnesses for positioning and climbing with a belt have two vertical shoulder straps that have webbing and a buckle to connect across the chest for a secure fit. Vest-style harnesses are easier to put on and take off than crossover harnesses. Integrated hip D-rings and body belt connect to positioning and restraint lanyards that help keep the wearer positioned correctly near the work.
Feature
- Dedicated SRL Web Link- Resettable Lanyard Keepers
- Smart Anti-Tangle Hassel-Free Donning
Use
Climbing, PositioningUlasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/HONEYWELL%20MILLER%20Fall%20Protection%20Harness/6oP109123240-1.jpg)
