SMC 5-port Pilot Type Solenoid Valve VF3440 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.299.900
Spesifikasi
Rated Voltage (V)(1) AC100
Body Option(0) Pilot valve individual exhaust type
Coil(-) Standard type
Connection Port Diameter(02) 1/4
Lamp/Surge Voltage Protection Circuit(Z) With lamp / surge voltage protection circuit
Manual(D) Push turn lock type (driver operation type)
Number of Ports5
Pressure Type(-) Standard type (0.7 MPa)
Suitable fluidAir
Type Of Thread(F) G
Type of Lead Wire Extraction(D) DIN type terminal, IP65 compatible, with connector
Type of Switching(4) 3-position exhaust center

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan