SMC Zero Differential Pressure Operation Pilot Type 2 Port Solenoid Valve VXZ2B Series
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.299.900 - Rp2.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Number of Ports | 2 |
|---|---|
| Opening Diameter | 1/2 |
| Orifice Diameter (Φmm) | 15 |
| Body Material | (F) C37 |
| Type Of Thread | Rc |
| Type of Lead Wire Extraction | Grommet (with surge voltage protection circuit) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































