SMC Zero Differential Pressure Operation Pilot Type 2 Port Solenoid Valve VXS265 Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Voltage (V) | (Z) Other special options |
|---|---|
| Electrical Options | (2R) With lamp --AC220V --Conduit terminal (with surge voltage protection circuit) |
| Lead Wire Extraction Direction Special | (B) Rotation angle 180° |
| Number of Ports | 2 |
| Opening Diameter | 1 |
| Body Material | (L) SUS |
| Option | (Z) Oil-free specification --Rc |
| Orifice Diameter (Φmm) | 25 |
| Suitable fluid | Steam |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































