Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| CE-Compatible Product | (Q) CE compliant product |
| Manifold Block | (M) With manifold block |
| Manual Operation Type | (-) Non-lock push (tool type required) |
| Pipe Connection Diameter | Cylinder port: (C6) Φ6 one-touch fitting |
| Port Plug Mounting Port | (-) None |
| Sealing Type | (0) Metal seal |
| Suitable fluid | Air |
| Type of Switching | (1) 2-position single |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































