SMC Pilot Operated Diaphragm Actuated 2-Port Solenoid Valve for High Pressure VXH22 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.899.900
Spesifikasi
Rated Voltage (V)AC200 (50/60Hz)
Number of Ports2
Pipe Connection DiameterRc1/4
Suitable fluidWater / oil / steam / air
Type of Lead Wire ExtractionDIN type terminal
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
With an orifice diameter 10
Maximum operation pressure difference 2.0MPa

Ulasan Produk

Tidak ada ulasan