Kondisi Barang:
Authorized Partner
Spesifikasi
Built-in Magnet Availability | (D) Built-in magnet |
---|---|
Cushioning | (-) Rubber cushion |
Port Thread Type | (-) Rc |
Rod end Screw | (-) Male screw |
Stroke A (mm) | 12 |
Stroke B (mm) | 45 |
Tube Inner Diameter (Φmm) | 40 |
Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan