Kondisi Barang:
Authorized Partner
Spesifikasi
| Built-in Magnet Availability | (D) Built-in magnet |
|---|---|
| Cushioning | (N) Rubber cushion |
| Port Thread Type | (-) Rc |
| Rod end Screw | A / B: (-) Rod tip male thread |
| Stroke A (mm) | 150 |
| Stroke B (mm) | 150 |
| Tube Inner Diameter (Φmm) | 25 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































