Fleetguard Oli Filter Cartridge
#Grup produk P108918890
Spesifikasi
| Length (inch) | 11.79 |
|---|---|
| Largest OD (inch) | 5.71 |
| Flow Direction | Outside In |
| Gasket Inside Diameter (inch) | 2.30 |
| Larges In ID (inch) | 2.24 |
| BPV Opening DP | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fleetguard LF3797 cartridge oil filter is enviromentally friendly and features technology advances to achieve the high flow rates required by today’s modern engine designs.
Ulasan Produk
Tidak ada ulasan




















































































































































