DREMEL Set Mata Bor Kayu
#Grup produk P108918614
Spesifikasi
Shank Diameter (mm) | 3.2 |
---|---|
Width (mm) | 11 |
Length (mm) | 38 |
Height (mm) | 64 |
Usage | Unique Dremel Titanium Wood Drill Bits with Diameter 3, 4, 5 and 6mm. |
Box Dimension (cm) | 1.7x13.5x6.7 |
Maximum Speed (rpm) | 35000 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
What can you do with it?
The Dremel wood drill bit set contains 4 drill bits with centering point for drilling into wood. Ideal for precision drilling in hard wood, soft wood, laminate, plywood, chipboard and fiberboard. The titanium coating offers high performance and a longer lifetime.
The different drilling diameters included are 3, 4, 5 and 6 mm.
Suitable Dremel devices
- Multi-Tools
DREMEL® 8220 (8220-N/30)
DREMEL® 4000 (4000-3/36 (135W))
DREMEL® 3000 (3000-1/26 (120W))
- Retired Products
DREMEL® Micro (8050-N/18)
DREMEL® 4000 (4000-3/36 (165W))
- DIY
DREMEL® 4300 (4300-5/50)
The Dremel wood drill bit set contains 4 drill bits with centering point for drilling into wood. Ideal for precision drilling in hard wood, soft wood, laminate, plywood, chipboard and fiberboard. The titanium coating offers high performance and a longer lifetime.
The different drilling diameters included are 3, 4, 5 and 6 mm.
Suitable Dremel devices
- Multi-Tools
DREMEL® 8220 (8220-N/30)
DREMEL® 4000 (4000-3/36 (135W))
DREMEL® 3000 (3000-1/26 (120W))
- Retired Products
DREMEL® Micro (8050-N/18)
DREMEL® 4000 (4000-3/36 (165W))
- DIY
DREMEL® 4300 (4300-5/50)
Feature
Set of 4 drill bits for drilling into wood- Set of 4 dill bits with centering point for drilling into wood.
- Long lasting performance thanks to the titanium coating.
- Ideal for precision drilling in hard wood, soft wood, laminate, plywood and more.
- Diameters: 3 mm, 4 mm, 5 mm and 6 mm.
Ulasan Produk
Tidak ada ulasan