DREMEL Shaping Platform Attachment

Sebelum PPN:
Rp269.900
Spesifikasi
Length (cm)6
Width (cm)5.5
Depth (cm)3.5
Box Dimension (cm)9x12x4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
What can you do with it?
The Dremel Shaping platform attachment adds precision to your work by giving your Dremel Multi-Tool a 45° or 90° sanding, sharpening or grinding angle.
Perfect for finishing a cut using the included 60 grit sanding band and mandrel accessory (407).
Great for sharpening and shaping up your garden equipment, such as shears, to a clean 45° angle using the included Grinding Stone accessory (932).
How to use?
Insert and tighten the provided accessory and effortlessly screw on the shaping platform. Adjust the platform up to 20mm, tighten and create the perfect 45°/90° by holding it against your work piece.
For best results, use with 2 hands and slowly slide your Multi-Tool along your work piece until the platform and material are aligned.
Tip: Use with a Dremel Multi-Vise to transform your Dremel Multi-Tool into a benchtop shaping platform.
Suitable Dremel devices
- Retired Products
DREMEL® 3000 Multitool Project-Kit (3000-4/45)
DREMEL® 7700 (7700-30)
DREMEL® 4000 (4000-4/65)
DREMEL® 3000 (3000-1/25 Hobby)
DREMEL® 8100 (8100-1/15)
DREMEL® 4000 (4000-4/65 EZ)
DREMEL® 4200 (4200-4/75 EZ)
DREMEL® 8200 (8200-1/35)
DREMEL® 7700 (7700-15 Hobby)
DREMEL® 4200 (4200-4/75)
DREMEL® 200 Series (200-5)
DREMEL® 4000 (4000-1/45)
DREMEL® 8200 (8200-2/45)
- Multi-Tools
DREMEL® 8220 (8220-5/65)
DREMEL® 8220 (8220-1/5)
DREMEL® 8220 (8220-2/45)
DREMEL® Lite (7760-15)
DREMEL® 8240 (8240-5)
DREMEL® 8240 (8240-5/65)
DREMEL® 8260 (8260-5/65)
DREMEL® 8260 (8260-5)
DREMEL® 8240 (8240-3/45)
Feature
Sharpen, grind and sand edges at perfect 90 or 45 degree angles
- Sand, sharpen or grind at accurate 45°/90° angles with your compatible Dremel Multi-Tool.
- Use to finish your cuts making them accurate, sharp and clean.
- 20mm of adjustment to the shaping platform when attaching to your Dremel Multi-Tool to fine tune the attachment to your project for ultimate precision.
- Versatile to use on projects with materials like wood to tidy up cuts as well as to sharpen garden tools.
- 1x Dremel Shaping Platform Attachment, 1x Grinding Stone (932), 1x Sanding Mandrel and band (407), 1x Quick start guide/ manual

Ulasan Produk

Tidak ada ulasan