DREMEL Sanding Disc
#Grup produk P108918571
Spesifikasi
Shank Diameter (mm) | 3.2 |
---|---|
Working Diameter (mm) | 30 |
Grit | 240 |
Width (mm) | 32 |
Length (mm) | 32 |
Height (mm) | 3 |
Box Diameter (cm) | 1.6x10x5 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
What can you do with it?
Common uses for the Dremel sanding disc include smoothing and shaping wood or removing paint. is great for (smooth) flat and edge sanding of soft materials such as wood and fiberglass Dremel sanding discs have a finer grit than Dremel sanding bands. Also used for rust removal
The lower the grit, the more material removal.
The SC411 (grit: 60) and SC 411 (grit: 240) are from the Dremel Exclusive EZ Speedclic family. This makes accessory changes easy as PULL - TWIST - RELEASE.
How to use?
Use with SC402 Mandrel. The Dremel exclusive Easy Speedclic (SC) mechanism, makes wheel changing keyless, easy and fast: PULL - TWIST – RELEASE. It makes accessory changes 6X faster than using a standard mandrel (EZ SpeedClic mandrel SC402 sold separately). These discs are best used with the Dremel tool facing towards the work piece, and are flexible to accommodate for any curves on the project. We recommend using mainly the center of the disc for maximum results.
Sanding discs will wear out and are replaceable by removing the mandrel.
Materials to use on
These disks can be used to sand / smooth softer materials like hardwood, softwood, plastic, fiberglass, aluminum but also for rust removal of metal types, like steel.
Can shape rubber surfaces
Recommended speed
Hardwood 10-35000
Softwood 10-35000
Aluminium 35000
Brass 35000
Copper 25-35000
Plastic 10-20000
Suitable Dremel devices
- Multi-Tools
DREMEL® 4000 (4000-3/36)
DREMEL® 200 Series (200-2/30)
DREMEL® 8220 (8220-N/30)
DREMEL® 8220 (8220-1/28)
DREMEL® 4000 (4000-4/50)
DREMEL® 8220 (8220-5/65)
DREMEL® 8220 (8220-1/5)
DREMEL® 8220 (8220-2/45)
DREMEL® Lite (7760-15)
DREMEL® 3000 (3000-15)
DREMEL® 3000 (3000-5)
DREMEL® 3000 (3000-1/25 EZ)
DREMEL® 3000 (3000-2/25)
DREMEL® 3000 (3000-1/26)
DREMEL Stylo+ (2050-15)
DREMEL® 8240 (8240-5)
DREMEL® 8240 (8240-5/65)
DREMEL® 4250 (4250-3/45)
DREMEL® 8260 (8260-5/65)
DREMEL® 8260 (8260-5)
DREMEL® 8240 (8240-3/45)
- Retired Products
DREMEL® 3000 Multitool Project-Kit (3000-4/45)
DREMEL® 7700 (7700-30)
DREMEL® 4000 (4000-4/65)
DREMEL® 3000 (3000-1/25 Hobby)
DREMEL® 8100 (8100-1/15)
DREMEL® 4000 (4000-4/65 EZ)
DREMEL® 4200 (4200-4/75 EZ)
DREMEL® 8200 (8200-1/35)
DREMEL® 7700 (7700-15 Hobby)
DREMEL® 4200 (4200-4/75)
DREMEL® 200 Series (200-5)
DREMEL® 4000 (4000-1/45)
DREMEL® 8200 (8200-2/45)
DREMEL® 3000 (3000-2/45)
DREMEL® 3000 (3000-10X)
DREMEL® 4300 (4300-3/45EZ)
DREMEL® Stylo+ (2050-10)
DREMEL® Micro (8050-15)
DREMEL® Micro (8050-35)
DREMEL® Micro (8050-N/18)
- DIY
DREMEL® 4300 (4300-5/50)
Common uses for the Dremel sanding disc include smoothing and shaping wood or removing paint. is great for (smooth) flat and edge sanding of soft materials such as wood and fiberglass Dremel sanding discs have a finer grit than Dremel sanding bands. Also used for rust removal
The lower the grit, the more material removal.
The SC411 (grit: 60) and SC 411 (grit: 240) are from the Dremel Exclusive EZ Speedclic family. This makes accessory changes easy as PULL - TWIST - RELEASE.
How to use?
Use with SC402 Mandrel. The Dremel exclusive Easy Speedclic (SC) mechanism, makes wheel changing keyless, easy and fast: PULL - TWIST – RELEASE. It makes accessory changes 6X faster than using a standard mandrel (EZ SpeedClic mandrel SC402 sold separately). These discs are best used with the Dremel tool facing towards the work piece, and are flexible to accommodate for any curves on the project. We recommend using mainly the center of the disc for maximum results.
Sanding discs will wear out and are replaceable by removing the mandrel.
Materials to use on
These disks can be used to sand / smooth softer materials like hardwood, softwood, plastic, fiberglass, aluminum but also for rust removal of metal types, like steel.
Can shape rubber surfaces
Recommended speed
Hardwood 10-35000
Softwood 10-35000
Aluminium 35000
Brass 35000
Copper 25-35000
Plastic 10-20000
Suitable Dremel devices
- Multi-Tools
DREMEL® 4000 (4000-3/36)
DREMEL® 200 Series (200-2/30)
DREMEL® 8220 (8220-N/30)
DREMEL® 8220 (8220-1/28)
DREMEL® 4000 (4000-4/50)
DREMEL® 8220 (8220-5/65)
DREMEL® 8220 (8220-1/5)
DREMEL® 8220 (8220-2/45)
DREMEL® Lite (7760-15)
DREMEL® 3000 (3000-15)
DREMEL® 3000 (3000-5)
DREMEL® 3000 (3000-1/25 EZ)
DREMEL® 3000 (3000-2/25)
DREMEL® 3000 (3000-1/26)
DREMEL Stylo+ (2050-15)
DREMEL® 8240 (8240-5)
DREMEL® 8240 (8240-5/65)
DREMEL® 4250 (4250-3/45)
DREMEL® 8260 (8260-5/65)
DREMEL® 8260 (8260-5)
DREMEL® 8240 (8240-3/45)
- Retired Products
DREMEL® 3000 Multitool Project-Kit (3000-4/45)
DREMEL® 7700 (7700-30)
DREMEL® 4000 (4000-4/65)
DREMEL® 3000 (3000-1/25 Hobby)
DREMEL® 8100 (8100-1/15)
DREMEL® 4000 (4000-4/65 EZ)
DREMEL® 4200 (4200-4/75 EZ)
DREMEL® 8200 (8200-1/35)
DREMEL® 7700 (7700-15 Hobby)
DREMEL® 4200 (4200-4/75)
DREMEL® 200 Series (200-5)
DREMEL® 4000 (4000-1/45)
DREMEL® 8200 (8200-2/45)
DREMEL® 3000 (3000-2/45)
DREMEL® 3000 (3000-10X)
DREMEL® 4300 (4300-3/45EZ)
DREMEL® Stylo+ (2050-10)
DREMEL® Micro (8050-15)
DREMEL® Micro (8050-35)
DREMEL® Micro (8050-N/18)
- DIY
DREMEL® 4300 (4300-5/50)
Ulasan Produk
Tidak ada ulasan