DREMEL Multipurpose Cleaning Pad
#Grup produk P108918517
Spesifikasi
Working Diameter (mm) | 63.5 |
---|---|
Width (mm) | 63.5 |
Maximum Speed (rpm) | 2200 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The Dremel Versa foam pad is the solution for a variety of cleaning tasks on a wide range of surfaces including counter tops, stoves, ovens, sinks, microwaves, regifrdators and more.
The Dremel non-scratch pad is ideal for tough jobs that require scrubbing without scratching.
The heavy duty pad can tackle stubborn dirt with ease, thanks to its micro-abbrasive surface; from burnt-on food in your oven to wears and tears on your garden furniture.
Switch from tile to glass or textile to metal in no time. Use the accessories with or without water or cleaning solution depending on desired application.
The Dremel non-scratch pad is ideal for tough jobs that require scrubbing without scratching.
The heavy duty pad can tackle stubborn dirt with ease, thanks to its micro-abbrasive surface; from burnt-on food in your oven to wears and tears on your garden furniture.
Switch from tile to glass or textile to metal in no time. Use the accessories with or without water or cleaning solution depending on desired application.
Feature
This 3-in-1 variety pack offers all the essential Dremel Versa accessory pads in 1 package.- Whether you need a multi-purpose pad for hard non-porous surfaces or you need the more aggressive pad for rust and old paint removal; we've got you covered in the Dremel Versa variety pack. 3 different accessories for 3 different purposes.
Ulasan Produk
Tidak ada ulasan