DREMEL Set Mata Bor Metal
#Grup produk P108918492
Spesifikasi
Shank Diameter (mm) | 0.8-3.2 |
---|---|
Width (mm) | 9 |
Length (mm) | 38 |
Height (mm) | 61 |
Usage | Includes 7 Precision Drill Bits 0.8mm - 3.2mm. |
Box Dimension (cm) | 1.5x13.5x6.7 |
Maximum Speed (rpm) | 35000 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
What can you do with it?
This set contains 7 multipurpose drill bits for precise drilling in a variety of materials with your Dremel Multi-Tool. Easily drill clean and smooth holes into soft metal, plexiglass, plastic or wood. The durable and qualitative drill bits are made from high-grade steel and are stored in a convenient storage box.
How to use?
Pick the right size for your project. Use the tip of the drill bit to go into the material straight at a 90° angle. Use the bits with the smallest shank size with the Multi-Chuck (4486). Advised attachments: Detailer's Grip (577)
Materials to use on
Hard wood; plastic; plexiglass; soft metal; soft wood.
Recommended speed
Soft Wood 25,000 - 35,000
Hard Wood 18,000 - 35,000
Laminates / Plastics 5,000 - 11,000
Steel -
Aluminum / Brass 12,000 - 17,000
Suitable Dremel devices
- Multi-Tools
DREMEL® 4000 (4000-3/36)
DREMEL® 200 Series (200-2/30)
DREMEL® 8220 (8220-1/28)
DREMEL® 8220 (8220-N/30)
DREMEL® 4000 (4000-4/50)
DREMEL® 8220 (8220-5/65)
DREMEL® 8220 (8220-1/5)
DREMEL® 8220 (8220-2/45)
DREMEL® Lite (7760-15)
DREMEL® 3000 (3000-15)
DREMEL® 3000 (3000-5)
DREMEL® 3000 (3000-1/25 EZ)
DREMEL® 3000 (3000-2/25)
DREMEL® 3000 (3000-1/26)
DREMEL Stylo+ (2050-15)
DREMEL® 8240 (8240-5)
DREMEL® 8240 (8240-5/65)
DREMEL® 4250 (4250-3/45)
DREMEL® 8260 (8260-5/65)
DREMEL® 8260 (8260-5)
DREMEL® 8240 (8240-3/45)
- Retired Products
DREMEL® 3000 Multitool Project-Kit (3000-4/45)
DREMEL® 7700 (7700-30)
DREMEL® 4000 (4000-4/65)
DREMEL® 3000 (3000-1/25 Hobby)
DREMEL® 8100 (8100-1/15)
DREMEL® 4000 (4000-4/65 EZ)
DREMEL® 8200 (8200-1/35)
DREMEL® 7700 (7700-15 Hobby)
DREMEL® 200 Series (200-5)
DREMEL® 4000 (4000-1/45)
DREMEL® 8200 (8200-2/45)
DREMEL® 3000 (3000-2/45)
DREMEL® 3000 (3000-10X)
DREMEL® 4300 (4300-3/45EZ)
DREMEL® Stylo+ (2050-10)
DREMEL® Micro (8050-15)
DREMEL® Micro (8050-35)
DREMEL® Micro (8050-N/18)
- DIY
DREMEL® 4300 (4300-5/50)
This set contains 7 multipurpose drill bits for precise drilling in a variety of materials with your Dremel Multi-Tool. Easily drill clean and smooth holes into soft metal, plexiglass, plastic or wood. The durable and qualitative drill bits are made from high-grade steel and are stored in a convenient storage box.
How to use?
Pick the right size for your project. Use the tip of the drill bit to go into the material straight at a 90° angle. Use the bits with the smallest shank size with the Multi-Chuck (4486). Advised attachments: Detailer's Grip (577)
Materials to use on
Hard wood; plastic; plexiglass; soft metal; soft wood.
Recommended speed
Soft Wood 25,000 - 35,000
Hard Wood 18,000 - 35,000
Laminates / Plastics 5,000 - 11,000
Steel -
Aluminum / Brass 12,000 - 17,000
Suitable Dremel devices
- Multi-Tools
DREMEL® 4000 (4000-3/36)
DREMEL® 200 Series (200-2/30)
DREMEL® 8220 (8220-1/28)
DREMEL® 8220 (8220-N/30)
DREMEL® 4000 (4000-4/50)
DREMEL® 8220 (8220-5/65)
DREMEL® 8220 (8220-1/5)
DREMEL® 8220 (8220-2/45)
DREMEL® Lite (7760-15)
DREMEL® 3000 (3000-15)
DREMEL® 3000 (3000-5)
DREMEL® 3000 (3000-1/25 EZ)
DREMEL® 3000 (3000-2/25)
DREMEL® 3000 (3000-1/26)
DREMEL Stylo+ (2050-15)
DREMEL® 8240 (8240-5)
DREMEL® 8240 (8240-5/65)
DREMEL® 4250 (4250-3/45)
DREMEL® 8260 (8260-5/65)
DREMEL® 8260 (8260-5)
DREMEL® 8240 (8240-3/45)
- Retired Products
DREMEL® 3000 Multitool Project-Kit (3000-4/45)
DREMEL® 7700 (7700-30)
DREMEL® 4000 (4000-4/65)
DREMEL® 3000 (3000-1/25 Hobby)
DREMEL® 8100 (8100-1/15)
DREMEL® 4000 (4000-4/65 EZ)
DREMEL® 8200 (8200-1/35)
DREMEL® 7700 (7700-15 Hobby)
DREMEL® 200 Series (200-5)
DREMEL® 4000 (4000-1/45)
DREMEL® 8200 (8200-2/45)
DREMEL® 3000 (3000-2/45)
DREMEL® 3000 (3000-10X)
DREMEL® 4300 (4300-3/45EZ)
DREMEL® Stylo+ (2050-10)
DREMEL® Micro (8050-15)
DREMEL® Micro (8050-35)
DREMEL® Micro (8050-N/18)
- DIY
DREMEL® 4300 (4300-5/50)
Feature
Set of drill bits for precise drilling- Set of 7 drill bits made from high-grade steel for precise drilling.
- Ideal for drilling into soft metals, wood, plexiglass and plastic.
- Stored in a convenient storage box.
- Accessory sizes: 0.8 mm, 1.2 mm, 1.6 mm, 2.0 mm, 2.4 mm, 2.8 mm, 3.2 mm diameters.
Ulasan Produk
Tidak ada ulasan