DREMEL Heavy Duty Pad

Sebelum PPN:
Rp249.900
Spesifikasi
Working Diameter (mm)63.5
Width (mm)63.5
Maximum Speed (rpm)2200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
From burnt-on food on ovens to scratches on your garden furniture the Dremel Versa Heavy-Duty Pad is great for tough indoor and outdoor use. Thanks to its micro-fibre abbrasive surface this cleaning accessory can tackle any stubborn dirt. The Dremel Versa’s high rotation speed scrubbing combined with the multi-purpose cleaning pad allows you to complete your cleaning jobs in no time.
Suitable Dremel devices
Versa
- DREMEL® Versa (PC10-1/10)
Feature
With this cleaning pad say goodbye to stubborn stains and surface scratches
- The grit abrasive pad cuts through tough, gritty and stuck dirt making stressful cleaning tasks a thing of the past
- Quick and easy accessory change with the hook and loop system
- Oversized accessories get into tight spaces
- Ideal for patio furniture, paint removal, uncoated cookware and more

Ulasan Produk

Tidak ada ulasan

Halaman Terkait