DREMEL Cutting Blade for Wood & Plastic
#Grup produk P108918270
Spesifikasi
Width (mm) | 4 |
---|---|
Total Length (mm) | 100 |
Cutting Depth (mm) | 12 |
Teeth Per Centimeter | 6 |
Blade Width (mm) | 0.4 |
Blade Depth (mm) | 2.5 |
Box Dimension (cm) | 1x16x6.5 |
Height (mm) | 100 |
Length (mm) | 3 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Saw blade for longer cut offs, which are normally limited by the throat depth of the tool. In terms of technical specifications, this blade is identical to the MS51 General Purpose blade, however, its top and bottom parts are 90 degrees twisted. This twist allows a lateral material feed either from left or right, resulting in technically infinite cuts.
Suitable Dremel devices
Scroll saws
- DREMEL® Moto-Saw (MS20-1/5)
Suitable Dremel devices
Scroll saws
- DREMEL® Moto-Saw (MS20-1/5)
Ulasan Produk
Tidak ada ulasan