DREMEL Cordless Power Cleaner Multi-purpose
#Grup produk P108918252
Spesifikasi
Battery Voltage (V) | 3.6 |
---|---|
Battery Capacity (AH) | 2 |
Length (cm) | 12.5 |
Width (cm) | 5 |
Depth (cm) | 13 |
Battery Technology | Lithium-Ion |
Speed Setting | Single |
Variable Speed (rpm) | 2200 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Save time with all your difficult cleaning jobs. The Dremel® Versa all-purpose cleaner is perfect for both wet and dry uses, functioning as an oven cleaner, bathroom tile or shower glass cleaner, shoe cleaner and much more. All in one cleaning tool. Whether you’re kitchen cleaning or car detailing, the lightweight and compact design allows you to get into those hard to reach places. Both indoor and outdoor. Thanks to the four quick change spin brush and cleaning pads, including a non-scratch pad and heavy duty pad, this multi-purpose cleaner can be used both on delicate surfaces and on surfaces that allow for more aggressive cleaning. Eliminate elbow grease and effortlessly power clean the toughest surfaces.
Feature
High Speed Power Cleaner - All your Cleaning Supplies in One- Multi-purpose cleaner – swap the quick change spin brush or pads to fit your specific cleaning job. From cleaning surfaces that require non-scratch scrubbing, such as pots and pans or sinks, to more aggressive cleaning, like removing burnt-on grease off of a grill or removing soap scum. The best solution for easily scrubbing grime, mold, mildew, grease, soap scum, limescale, bug splatter and tar, gunk, rust and more
- Power scrubber – high rotation speed lets you overcome even the toughest, dirtiest cleaning jobs making it a breeze to clean dirty stove tops, ovens, pots and pans, shower glass, tile grout, drains, sneakers and boots, golf clubs, grills, and more
- Efficient - Powered by USB fast charging Lithium-Ion battery for small, but tough cleaning applications. In addition to all your indoor house cleaning jobs, your outdoor cleaning tasks are swiftly taken care of with this compact, portable cleaning tool. Even on wet surfaces and with or without the use of water or cleaner
- Compact – the ergonomic design of the Versa cleaning tool provides perfect control and fits comfortably in the palm of your hand
Ulasan Produk
Tidak ada ulasan