DREMEL Bristle Brush
#Grup produk P108918173
Spesifikasi
Working Diameter (mm) | 63.5 |
---|---|
Width (mm) | 63.5 |
Maximum Speed (rpm) | 2200 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The Dremel Versa Bristle Brush is ideal for deep cleaning and hard to reach surfaces. With its flexible and yet sturdy nylon bristles, the pads can tackle both indoor and outdoor applications with ease. It is also suitable for use with water or mild cleaning solution as well as car interiors, tires, sports gear and more. Combine the multi-purpose cleaning pad with the Dremel Versa’s high rotation speed scrubbing and the jobs will be completed in no time.
Suitable Dremel devices
Versa
DREMEL® Versa (PC10-01)
DREMEL® Versa (PC10-1/10)
Suitable Dremel devices
Versa
DREMEL® Versa (PC10-01)
DREMEL® Versa (PC10-1/10)
Ulasan Produk
Tidak ada ulasan