Brinno Time Lapse Camera Bundle

Sebelum PPN:
Rp9.999.900 - Rp11.999.900
Spesifikasi
Resolution1080P
ApertureF2.0
Field of View (°)118
Capture ModeTime Lapse, Step Video, Stop Motion, Still Photo
LCD Screen (inch)2 TFT LCD
Operating Temperature (°C)0-45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brinno EMPOWER TLC2020 is SIMPLE, POWERFUL & RELIABLE.
Loaded with top of the line Brinno technology and an extra-long battery life, the Brinno EMPOWER stands out as the top time lapse camera for professionals.
Feature
Instant Time Lapse Video
With a click of a button, time lapse videos are processed and ready to share.

HDR & FHD Imaging Technologies
Powerful HDR & FHD sensors greatly improve images of high contrast scenes for quality works, outdoors or indoors, daytime or night. No more fear of back light and or low light environments.

Capture Theme Menu
We don’t expect you to be time lapse experts, that’s our job. We’ve created a new easy to use quick menu that allows you to select your film settings based on the scene you are filming. From craftwork to large scale projects, we have you covered.

Flexible Schedule Setup
Set video shooting schedule to meet the demands of your project. The camera reliably captures and auto-edits frames into documentation video for easy jobsite monitoring.

Extra Long Lasting Battery Life
Proprietary power control system perfect for documentation of process focused works outdoors that require hours of time to complete. Run by merely 4 AA batteries and newly developed battery type setting to optimize power use.

Ulasan Produk

Tidak ada ulasan