SMC Water Resistant Cylinder CDG1BN20-5

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.999.900
Spesifikasi
Auto Switch Additional Symbol(S) With 1
Auto Switch TypeA93 Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Horizontal take-out
Built-in Magnet Availability(D) Built-in magnet
Cushioning(N) Rubber cushion
Cylinder Stroke (mm)50
Lead Wire Length (mm)(-) 0.5
Port Thread Type(-) Rc
Rod end Screw(-) Rod tip male screw
Tube Inner Diameter (Φmm)20
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- It can be used in an environment where water and coolant solution are applied.
- Increased water resistance improvement 2 color display type auto switch.
- Machine machinery, food machinery, car wash machine, etc.

Ulasan Produk

Tidak ada ulasan