Kondisi Barang:
Authorized Partner
Spesifikasi
| Adjuster Bolt | (-) Long specification (adjustment range: 5mm) |
|---|---|
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Auto Switch Type | M9NW |
| Lead Wire (m) | (-)0.5 |
| Stroke (mm) | 50 |
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Thin and compact type with a guide section and a cylinder parallel structure.Ulasan Produk
Tidak ada ulasan




















































































































































