Kondisi Barang:
Authorized Partner
Spesifikasi
| First-stage Stroke (mm) | 150 |
|---|---|
| Full Stroke (mm) | 300 |
| Tube Inner Diameter (Φmm) | 40 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Equipped with an intermediate stop mechanism.- Two -stage stroke is possible with a small dimension extension.
Ulasan Produk
Tidak ada ulasan




















































































































































