SMC Free Mount Cylinder/Double Acting Single Rod/Rechargeable Battery Compatible 25A-CU/25A-CDU Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Lead Wire (m) | (L) 3 |
| Stroke (mm) | 40 |
| Tube Inner Diameter (Φmm) | 32 |
| Type of Acting | Double acting / single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































