SMC Air Cylinder/Standard Type Double Acting/Single Rod/Rechargeable Battery Compatible 25A-CG1-Z Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Cushioning | (N) Rubber cushion |
|---|---|
| Port Thread Type | (-) Rc |
| Rod End Bracket | (-) No bracket |
| Rod end Screw | (-) Rod tip male screw |
| Stroke (mm) | 200 |
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | Double acting / single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































