Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Auto Switch Type | M9B Non-contact-General-purpose type-Grommet-With indicator light-2 lines-Horizontal take-out |
| Bellows | (-) None |
| Built-in Magnet Availability | (D) Built-in magnet |
| Cylinder Stroke (mm) | 450 |
| Lead Wire (m) | (L) 3 |
| Lock Position | (H) With head side lock |
| Manual Release Type | (N) Non-lock type |
| Port Thread Type | (-) Rc |
| Tube Inner Diameter (Φmm) | 32 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Uses a square tube that stores a tie rod to attach the auto switch mounting groove.Cover (optional) to prevent garbage invasion and accumulation.
- With auto switch (MDB1 series: MDB1, MDB1W, MDB1K)
Ulasan Produk
Tidak ada ulasan




















































































































































