SMC Standard Type Air Cylinder Square Cover Double Acting Single Rod CA2-Z Series CA2B40-300Z

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.799.900
Spesifikasi
Material (tube)(-) Aluminium
Cushioning(-) Air cushion
Cylinder Stroke (mm)300
Port Thread Type(-) Rc
Rod End Bracket(W) 2 mountain knuckle joint
Tube Inner Diameter (Φmm)40
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan