Kondisi Barang:
Authorized Partner
Spesifikasi
| Material | (-XC6) Material Stainless steel |
|---|---|
| Material (tube) | (-) iron |
| Type | (-) Refueling type |
| Cushioning | (-) With cushions on both sides (air hydro type) |
| Cylinder Stroke (mm) | 150 |
| Tube Inner Diameter (Φmm) | 180 |
| Type Of Thread | (-) Rc |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































