SMC Standard Type Air Cylinder Round Type/Non-rotating Rod Type Direct Mount Double Acting Single Rod CJ2RK Series CDJ2RKA10
Kondisi Barang:
Authorized Partner
Spesifikasi
Auto Switch Additional Symbol | (-) With 2 pieces |
---|---|
Auto Switch Mounting | (B) Band mounting |
Auto Switch Type | M9BA Non-contact-Improved water resistance (2-color display)-Grommet-With indicator light-2 lines-Horizontal take-out |
Built-in Magnet Availability | (D) Built-in magnet |
Cylinder Stroke (mm) | 30 |
Lead Wire Length (mm) | (L) 3 |
Port Position on the Head Cover | (-) 90° to axis |
Tube Inner Diameter (Φmm) | 10 |
Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan