SMC Standard Type Air Cylinder Round Type/Double Acting Single Rod CM2-Z Series CDM2F20-220AZ
Kondisi Barang:
Authorized Partner
Spesifikasi
Type | (-) Pneumatic type |
---|---|
Built-in Magnet Availability | (D) Built-in magnet |
Cushioning | (A) Air cushion |
Rod end Screw | (-) Male screw |
Stroke A (mm) | 220 |
Tube Inner Diameter (Φmm) | 20 |
Type Of Thread | (-) Rc |
Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan