SMC Standard Type Air Cylinder Round Type/Double Acting Single Rod CG1-Z Series CG1LN50
Kondisi Barang:
Authorized Partner
Spesifikasi
| Cushioning | (N) Rubber cushion |
|---|---|
| Cylinder Stroke (mm) | 150 |
| Port Thread Type | (-) Rc |
| Rod end Screw | (-) Male screw |
| Tube Inner Diameter (Φmm) | 50 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































