SMC Standard Type Air Cylinder Round Type/Double Acting Single Rod CG1 Series CDG1BA25-100Z
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.499.900 - Rp4.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Built-in Magnet Availability | (D) Built-in |
|---|---|
| Cushioning | (A) Air cushion |
| Cylinder Stroke (mm) | 100 |
| Port Thread Type | (-) M5×0.8 |
| Rod end Screw | (-) Male screw |
| Tube Inner Diameter (Φmm) | 25 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































