SMC Standard Type Air Cylinder Round Type/Direct Mount Type Double Acting Single Rod CM2R-Z Series CM2RA32
Kondisi Barang:
Authorized Partner
Spesifikasi
| Cushioning | (-) Rubber cushion |
|---|---|
| Cylinder Stroke (mm) | 25 |
| Rod end Screw | (-) Male screw |
| Stroke adjustment range (mm) | (A) 0 - 25 |
| Tube Inner Diameter (Φmm) | 32 |
| Type of Acting | Double acting single rod |
| Type of Mount/Support | (A) Bottom mounting type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































