SMC Standard Type Air Cylinder Round Type/Built-in Speed Controller Type Double Acting Single Rod CJ2Z-Z Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Stroke (mm) | 60 |
|---|---|
| Port Position on the Head Cover | (-) 90° to axis |
| Rocking Bracket | (N) Includes rocking bracket |
| Rod End Bracket | (W) 2 mountain knuckle joint |
| Tube Inner Diameter (Φmm) | 16 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































