Kondisi Barang:
Authorized Partner
Spesifikasi
Operating Pressure Range (MPa) | 0.05 - 1.0 |
---|---|
Built-in Magnet Availability | None |
Cushioning | Rubber cushion |
Lubrication | Not required (no refueling) |
Mounting Bracket | Basic type |
Operating Piston Speed (mm/s) | 50 - 500 |
Rod end Screw | (-) Male screw |
Stroke (mm) | 100 |
Suitable fluid | Air |
Tube Inner Diameter (Φmm) | 40 |
Type of Acting | Double acting single rod |
Type of Mount/Support | Basic type |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Uses a tube that is resistant to compact, lightweight and external impact.- Realizes 1.5 times longer than the conventional CM series.
- With auto switch (CDM2 series: CDM2, CDM2W, CDM2K, CDM2KW,
CDM2R, CDM2RK, CDM2Q, CDM2 □□ P, CDBM2)
Ulasan Produk
Tidak ada ulasan