SMC Standard Type Air Cylinder Round Type CM2BZ40

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.399.900
Spesifikasi
Type(-) Pneumatic type
Operating Pressure Range (MPa)0.05 - 1.0
Built-in Magnet AvailabilityNone
CushioningAir cushion
LubricationNot required (no refueling)
Mounting BracketBoss cut basic form
Operating Piston Speed (mm/s)50 - 1000
Rod end Screw(-) Male screw
Stroke (mm)195
Suitable fluidAir
Tube Inner Diameter (Φmm)40
Type Of Thread(-) Rc
Type of ActingDouble acting single rod
Type of Mount/SupportBoss cut basic form

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Uses a tube that is resistant to compact, lightweight and external impact.
- Realizes 1.5 times longer than the conventional CM series.
- With auto switch (CDM2 series: CDM2, CDM2W, CDM2K, CDM2KW,
CDM2R, CDM2RK, CDM2Q, CDM2 □□ P, CDBM2)

Ulasan Produk

Tidak ada ulasan