Kondisi Barang:
Authorized Partner
Spesifikasi
| Operating Pressure Range (MPa) | 0.1 - 0.7 |
|---|---|
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Auto Switch Mounting | (B) Band mounting |
| Auto Switch Part No. | C73C |
| Auto Switch Type | C73C Contact point-General-purpose type-Connector-Indicator light Yes-2 wires-Horizontal take-out |
| Built-in Magnet Availability | Included |
| Cushioning | (A) Air cushion |
| Lead Wire (m) | 3 |
| Lubrication | Not required (no refueling) |
| Mounting Bracket | Basic type |
| Number Of Auto Switches | 2 |
| Operating Piston Speed (mm/s) | 50 - 1000 |
| Port Position on the Head Cover | (-) 90° to axis |
| Stroke (mm) | 30 |
| Suitable fluid | Air |
| Tube Inner Diameter (Φmm) | 10 |
| Type of Acting | Double acting single rod |
| Type of Mount/Support | Basic type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Improved wear resistanceThe wear resistance of rod cover and crabs bearings has been improved, and the life of cylinders has been measured.
- Since the tool can be worked directly on the cover when mounting, the mounting can be easily performed.
- High -speed drive is possible
You can select lavar cushions and air cushions depending on the driving speed conditions used, so you can use high -speed driving.
● Lavar cushion ... 50-750mm/s (standard equipment)
● Air cushions …… 50-1000mm/s (options)
Ulasan Produk
Tidak ada ulasan




















































































































































