SMC Standard Air Cylinder Square Cover Double Acting Single Rod CA2-Z Series CDA2F80-50Z
Kondisi Barang:
Authorized Partner
Spesifikasi
Material (tube) | (-) Aluminium Tube |
---|---|
Auto Switch Additional Symbol | (-) With 2 pieces |
Auto Switch Type | G5BA Non-contact-Improved water resistance (2-color display)-Grommet-With indicator light-2 lines-Horizontal take-out |
Built-in Magnet Availability | (D) Built-in magnet |
Cushioning | (-) Air cushion |
Cylinder Stroke (mm) | 50 |
Lead Wire (m) | (L) 3 |
Port Thread Type | (-) Rc |
Tube Inner Diameter (Φmm) | 80 |
Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan