SMC Standard Air Cylinder Round/Double Acting Single Rod CG1-Z Series CG1DN100
Kondisi Barang:
Authorized Partner
Spesifikasi
Cushioning | (N) Rubber cushion |
---|---|
Cylinder Stroke (mm) | 100 |
Port Thread Type | (-) Rc |
Rocking Bracket | (N) Includes rocking bracket |
Rod End Bracket | (W) 2 mountain knuckle joint |
Rod end Screw | (-) Male screw |
Tube Inner Diameter (Φmm) | 100 |
Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan