SMC Standard Air Cylinder Round Space Saving Type/Double Acting Single Rod JCM Series JCMM20
Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Stroke (mm) | 100 |
|---|---|
| Mounting Nut | (D) 1 piece |
| Port Thread Type | (-) M5 |
| Rod end Screw | (-) Male screw |
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































