Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (Gasket) | (V) FKM |
|---|---|
| Type | (A) No lubrication air cushion |
| Built-in Magnet Availability | (D) Built-in magnet |
| Cylinder Stroke (mm) | 25 |
| Port Thread Type | (-) M5×0.8 |
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Compatible with use in water dropping environments such as food machinery.- With auto switch (CDJ5 - S series: CDJ5 - S, CDG5 - S series: CDG5 / S)
Ulasan Produk
Tidak ada ulasan




















































































































































