Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (Gasket) | (V) FKM |
|---|---|
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Auto Switch Type | H7BA Non-contact-Improved water resistance (2-color display)-Grommet-With indicator light-2 lines-Horizontal take-out |
| Built-in Magnet Availability | (D) Built-in magnet |
| Cylinder Stroke (mm) | 30 |
| Lead Wire (m) | (Z) 5 |
| Port Position on the Head Cover | (-) 90° to axis |
| Tube Inner Diameter (Φmm) | 16 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Compatible with use in water dropping environments such as food machinery.- All stainless steel specification (external parts)
Use stainless steel (SUS304) for external metal parts.
Improve corrosion resistance even in water -filled environments.
- Use food machine grease (NSF-H1 certified product).
- Special scrapers (standard equipment) Prevents water into the cylinder.
Ulasan Produk
Tidak ada ulasan




















































































































































