Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.199.900 - Rp13.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Type | (N) No refueling |
|---|---|
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Auto Switch Type | F79W Non-contact-Diagnostic display (2-color display)-Grommet-With indicator light-3 lines (NPN) -Horizontal take-out |
| Cylinder Stroke (mm) | 75 |
| Key Cylinder | (DP) With auto switch / Plate mounting |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- A shock and noise that absorbs noise can be set arbitrarily, and position accuracy is required.Ideal for work transportation.
- With auto switch (CDBX2 series: CDBX2, CDPX2 series: CDPX2)
Ulasan Produk
Tidak ada ulasan




















































































































































