Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp11.999.900 - Rp13.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| End Lock Position | (-) None |
|---|---|
| Mounting | (DB) With auto switch / housing mounting |
| Port Thread Type | (-) M screw |
| Tube Inner Diameter (Φmm) | 16 |
| Type of Acting | Double acting double rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Built -in shock absorber that absorbs shock.- Installation is possible on either the housing or plate. In addition, the degree of parallel between cylinder and work is
Realizes high accuracy.
- With auto switch (CDBXW series: CDBXWM, CDBXWL,
CDPXW Series: CDPXWM, CDPXWL)
Ulasan Produk
Tidak ada ulasan




















































































































































