Kondisi Barang:
Authorized Partner
Spesifikasi
Auto Switch Additional Symbol | (-) With 2 pieces |
---|---|
Auto Switch Type | M9NW Non-contact-Diagnostic display (2-color display)-Grommet-With indicator light-3 lines (NPN) -Horizontal take-out |
Body Option | (-) Standard (female screw) |
Clamp Stroke (mm) | 20 |
Connection Port Diameter | [Cylinder] (-) Rc |
Direction of Rotation | (R) Rotate clockwise (unclamped state → clamped state) |
Lead Wire (m) | (L) 3 |
Tube Inner Diameter (Φmm) | 32 |
Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan