Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (S) With 1 |
|---|---|
| Auto Switch Type | A80 Contact-General-purpose type-Grommet-No indicator light-2 wires-Vertical take-out |
| Cylinder Stroke (mm) | 200 |
| End Lock Position | (-) None |
| Lead Wire (m) | (-) 0.5 |
| Mounting | (DP) With auto switch / Plate mounting |
| Port Thread Type | (-) M screw |
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | Double acting double rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































