SMC Plate Cylinder MDUB5

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.499.900
Spesifikasi
Auto Switch TypeM9B Non-contact-General-purpose type-Grommet-With indicator light-2 lines-Horizontal take-out
Built-in Magnet Availability(D) Built-in magnet
Port Thread Type(-) Rc
Rod Tip Shape(M) Male screw
Stroke (mm)125
Tube Inner Diameter (Φmm)50
Type of Acting(D) Double acting type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Space is possible by the piston long circular shape. Furthermore, cylinder is possible from multilayer direction.
- A small auto switch can be installed from 4 directions.
- There is no protruding auto switch.
- Up to 300mm stroke is possible.
- With auto switch (MDU series: MDU, MDUW)

Ulasan Produk

Tidak ada ulasan