Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Stroke (mm) | 15 |
|---|---|
| Tube Inner Diameter (Φmm) | 16 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Small and lightweightTotal length: 6-9.5mm shortening
Mass: 55-65%decrease
Adopts an aluminum body, achieving lighter weight compared to conventional CJP.
(Comparison without our CJP cylinder, basic form, auto switch)
- Φ4-5ST can be attached to two auto switches.
- Φ2 One -touch tubes and speed controllers can be connected.
- With auto switch (CDJP2 series: CDJP2)
Ulasan Produk
Tidak ada ulasan




















































































































































